BLICK-BHF-ALTH-101K-1-FA 100MM FIXED CASTOR HEAVY DUTY
Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre
See technical informationReferences
Blickle:BHF-ALTH 101K-1-FA
Rubix:203A6549
Manufacturer :605782
EAN:4047526605780


Technical specifications
| Load capacity | 350 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 40 mm |
Product details : BLICK-BHF-ALTH-101K-1-FA 100MM FIXED CASTOR HEAVY DUTY
Tread:
- high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
- low rolling resistance
- high abrasion resistance
- high cut and tear propagation resistance
- colour light brown, non-marking, non-staining
- excellent chemical connection with the wheel centre
- metal
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Technical specifications
Attributes
| Logistic Weight | 3190 g |
|---|---|
| Load capacity | 350 kg |
| Wheel diameter | 100 mm |
| Wheel width | 40 mm |
| Wheel housing/rim material | aluminium |
| Running sole/tire material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Type of bearing | ball bearing |
| Running sole / tire colour | brown |
| Shore A Hardness | 92 Shore |
| Plate length | 100 mm |
| 175 mm | |
| 40 mm |
Show UNSPSC/ECL@SS
£ 182.19 excl. VAT
/ Each
£ 218.63 incl. VAT
- Usually arrives within 14 working days