References
BIL Castors & Wheels:BZEHF100NYBJFP
Rubix:377A4013
Product details : NYLON FIXED PLATE 100MM 250KG
Pressed Steel Fixed Castor
Top Plate Fixing
100mm White Nylon Wheel
Ball Journal Bearing With Retaining Cap Thread Guard
Top Plate Fixing
100mm White Nylon Wheel
Ball Journal Bearing With Retaining Cap Thread Guard
Technical specifications
Attributes
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 17.69 excl. VAT
/ Each
£ 21.23 incl. VAT
- Usually arrives within 14 working days

