MECALINE 884289 STAINLESS STEEL SWIVEL MALE ELBOW 6-G1/4IN


STAINLESS STEEL SWIVEL MALE PARALLEL ELBOW FITTING WITH FKM SEAL

References
mecaline:884289
rubix:216A1993
ean:3660338377181
brand logo
brand logo
Technical specifications
Connection 1G1/4
Connection 26
See all Specifications

Product details : MECALINE 884289 STAINLESS STEEL SWIVEL MALE ELBOW 6-G1/4IN


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 1G1/4
Connection 26
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 38.48 excl. VAT
/ Each
£ 46.18 incl. VAT
  • Usually arrives within 14 working days