FESTO 9586 BARBED Y-CONNECTOR Y-PK-4


Barbed Y Connector

References
festo:Y-PK-4
rubix:133A2487
manufacturer :9586
ean:4052568020804
Y-PK-4 Barbed Y-connector
brand logo
Technical specifications
Connection 16 mm
See all Specifications

Product details : FESTO 9586 BARBED Y-CONNECTOR Y-PK-4


Barbed Y-connector Y-PK-4 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=3,4 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-4, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x24x8 mm
Logistic Weight3,6 g
Connection 16 mm
Length34.5 mm
Connecting diameter0,31 ''
Metric exterior tube diameter4 mm
MaterialPOM (Housing)
Show UNSPSC/ECL@SS
£ 22.80 excl. VAT
/ 10 pieces
£ 27.36 incl. VAT
  • Delivery usually within ( 6 ) days