References
Aventics:2122012120
Rubix:274A0659
Manufacturer :2122012120
EAN:3661475928762

Product details : AVENTICS 2122012120
Series QR1-S Standard
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g 1/2 |
| Connection 2 | 12 |
| Material | housing: polyamide; seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyamide; release ring holder: die-cast zinc (nickel-plated); thread: brass (nickel-plated). |
| Connecting diameter | 1/2 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | g 1/2 (bspp, nickel-plated brass thread) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 12.32 excl. VAT
/ Each
£ 14.78 incl. VAT
- Usually arrives within 14 working days
