MECALINE 884306 SS SWIVEL MALE TEE OD 10G1/2


STAINLESS STEEL SWIVEL MALE PARALLEL TEE FITTING WITH FKM SEAL

References
mecaline:884306
rubix:253A0482
ean:3660338377334
brand logo
brand logo
Technical specifications
Connection 110
Connection 2G1/2
See all Specifications

Product details : MECALINE 884306 SS SWIVEL MALE TEE OD 10G1/2


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 110
Connection 2G1/2
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 111.77 excl. VAT
/ Each
£ 134.12 incl. VAT
  • In stock: Next day delivery