KQ2 One-touch Male Elbow
Connection 1 | 10 mm |
---|---|
Connection 2 | R 3/8 in |
Logistic Weight | 31 g |
---|---|
Connection 1 | 10 mm |
Connection 2 | R 3/8 in |
Length | 19.6 mm |
Type of threading | R |
Connecting diameter | R 3/8 '' |
Metric exterior tube diameter | 10 mm |
Threading | R 3/8 in |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Type of fluid | Air;Water |
Material | C3604, PBT, PP, 303 Stainless Steel |
Delivery usually within ( 4 ) days