• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Floors and surfaces
  6. Sanitary set
  7. SPARTEX P3305 STAINLESS STEEL TOILET BRUSH SET

SPARTEX P3305 STAINLESS STEEL TOILET BRUSH SET

Stainless Steel Toilet Brush set

See technical information

References

Spartex:UK-P3305
Rubix:227A0860
Manufacturer :P3305
brand logo
brand logo

Product details : SPARTEX P3305 STAINLESS STEEL TOILET BRUSH SET


Features:
Elegant and compact which suits modern décor with its stainless steel enclosed holder

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VIKAN 56656 DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM YELLOWSPARTEX P3302/WHITE TOILET BRUSH AND HOLDER SETVIKAN 56655 DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM WHITEROBERT SCOTT NO 12 TWINE SOCKET MOP 101858-GREENVIKAN 56653 DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM BLUEVIKAN 549101 EASYSHINE KIT WITH FLEXIBLE MOP FRAME GREYVIKAN 56659 DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM BLACKSPARTEX 849151 TOILET BRUSH AND HOLDER SETVIKAN 56652 DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM GREENVIKAN 77145 HYGIENIC FLOOR SQUEEGEE W/REPL CASSETTE 600MM WHITEVIKAN 40086 STAINLESS STEEL HAND SCRAPER 50MM YELLOWVIKAN 71406 ULTRA HYGIENE SQUEEGEE 400MM YELLOWVIKAN 56772 HAND SCOOP 0.5 LITRE GREENHILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREENDRAPER EXPERT 64330 ALL STEEL CONTRACTORS CABLE LAYING SHOVEL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap