Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Sanitary set
ROBERT SCOTT NO 12 TWINE SOCKET MOP 101858-GREEN
ROBERT SCOTT NO 12 TWINE SOCKET MOP 101858-GREEN
Socket Mop
References
robert scott:
101858-GREEN
rubix:
2586677
Technical specifications
Colour
green
Product details
Technical specifications
Product details : ROBERT SCOTT NO 12 TWINE SOCKET MOP 101858-GREEN
Made from thinner twine yarn which is more resistant to abrasion and suitable for more profiled or rougher flooring. Twine yarn doesn’t lint as much as PY.
Technical specifications
Attributes
Colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.67
excl. VAT
/
Each
£
2.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 56655 WHT DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
SPARTEX P3302/WHITE TOILET BRUSH AND HOLDER SET
VIKAN 56659 BLK DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
VIKAN 56653 BLU DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
VIKAN 56652 GRN DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
SPARTEX P3305 STAINLESS STEEL TOILET BRUSH SET
SPARTEX 849151 TOILET BRUSH AND HOLDER SET
VIKAN 56656 YEL DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
VIKAN 549101 EASYSHINE KIT WITH FLEXIBLE MOP FRAME GREY
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
HILLBRUSH DP1B 330 X 203MM DUSTPAN BLUE
VIKAN 70476 YEL HIGHLOW BRUSH 265MM MEDIUM
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
VIKAN 70145 WHT MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT