Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Sanitary set
SPARTEX 849151 TOILET BRUSH AND HOLDER SET
SPARTEX 849151 TOILET BRUSH AND HOLDER SET
Sanitary set
References
spartex:
849151
rubix:
217A5367
ean:
3660338091544
Technical specifications
Colour
Blue
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 849151 TOILET BRUSH AND HOLDER SET
Plastic toiler cup and brush set. .
Polypropylene, white nylon fibre.
Technical specifications
Attributes
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 56655 WHT DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
VIKAN 56652 GRN DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
SPARTEX P3302/WHITE TOILET BRUSH AND HOLDER SET
VIKAN 56659 BLK DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
VIKAN 56656 YEL DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
VIKAN 549101 EASYSHINE KIT WITH FLEXIBLE MOP FRAME GREY
ROBERT SCOTT NO 12 TWINE SOCKET MOP 101858-GREEN
SPARTEX P3305 STAINLESS STEEL TOILET BRUSH SET
VIKAN 56653 BLU DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
SPARTEX MB.05 15 LITRE MOP BUCKET BLUE
VIKAN 55002 GRN SCOURING PAD HOLDER 230MM
SPARTEX VZ.BUCKET.10/B 10 LITRE BUCKET WITH PLASTIC HANDLE BLUE
"SPARTEX F.01/BKT/F4 11.5"" SOFT COCO BROOM HEAD WITH 4FT (1.2M X 23.5M"
VIKAN 40636 METAL DETECTABLE HAND SCRAPER 102MM YELLOW
SPARTEX VZ.DBC60/B 60CM DUSTBEATER REFILL