FESTO 188138 SHORT-STROKE CYLINDER AEVC-20-10-A-P


AEVC short stroke cylinder

References
festo:AEVC-20-10-A-P
rubix:113A2588
manufacturer :188138
ean:4052568077242
AEVC-20-10-A-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter20 mm
See all Specifications

Product details : FESTO 188138 SHORT-STROKE CYLINDER AEVC-20-10-A-P


Short stroke cylinder AEVC-20-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=20 mm, Spring return force, retracted=10 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight86,61 g
TypeAEVC Short-stroke cylinder
Cylinder diameter20 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 37.96 excl. VAT
/ Each
£ 45.55 incl. VAT