References
Festo:DSBF-C-50-200-PPVA-N3-R
Rubix:390A8344
Manufacturer :1775265
EAN:4052568247072

Documents
Product details : FESTO 1775265 ISO CYLINDER
Standard cylinder DSBF-C-50-200-PPVA-N3-R Stroke=200 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-50-200-PPVA-N3-R 1775265
Technical specifications
Attributes
| Logistic Weight | 2493,75 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 219.07 excl. VAT
/ Each
£ 262.88 incl. VAT
- Delivery usually within ( 6 ) days