Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1779433 STANDARDS-BASED CYLINDER DSBF-C-40-50-PPSA-N3-R
FESTO 1779433 STANDARDS-BASED CYLINDER DSBF-C-40-50-PPSA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-40-50-PPSA-N3-R
rubix:
111A0706
manufacturer :
1779433
ean:
4052568247508
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1779433 STANDARDS-BASED CYLINDER DSBF-C-40-50-PPSA-N3-R
Standard cylinder DSBF-C-40-50-PPSA-N3-R Stroke=50 mm, Piston diameter=40 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
972,2
g
Type
DSBF standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.52
excl. VAT
/
Each
£
203.42
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC CD85N20-50-B-XC6B AIR CYLINDER
FESTO 1908277 ISO CYLINDER
SMC C85N25-80S SINGLE ACTING CYLINDER
FESTO 1646744 STANDARDS-BASED CYLINDER DSBG-63-100-PPVA-N3
SMC C85N12-15 AIR CYLINDER
FESTO 188167 SHORT-STROKE CYLINDER AEVC-25-10-A-P-A
FESTO 3657825 ISO CYLINDER
SMC CP96KB100-50CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96KDB32-320C NON ROTATING ISO 15552 CYLINDER
SMC CP96SDB80-75C ISO 15552 CYLINDER
FESTO 163433 STANDARDS-BASED CYLINDER DNC-80-25-PPV-A
NORGREN RM/55464/M/500 DA-P CYLINDER
NORGREN M/6016/15 D/A MIDGET CYLINDER
FESTO 196382 ROUND CYLINDER ESNU-50-10-P-A
FESTO 1908321 ISO CYLINDER