References
Link 51:M12211GUCF00
Rubix:2022444
Product details : LINK 51 1 DOOR BLUE LOCKER 300 X 300MM M12211GUCF00
Manufactured to meet the demands for personal storage. Features semi concealed hinges for security and clean lines, welded vertical door channel for added strength and protection against impact damage and key operated deadlock. Finished with BioCote powder coating that offers protection against a wide range of bacteria helping to create a cleaner and more hygenic working environment. Tested and conform to the requirements of BS4680:1996 standard clothes lockers. No internal fittings. Available in a choice of single, nest of 2 and nest of 3 lockers.
Strengths
Comes with Top Shelf and Coat Hook
Comes with Top Shelf Coat Hook and Bar
Cam Lock Supplied with Keys - Other Locks Available
Base Plinth for Added Stability
Air Vents At the Top and Bottom for Air Circulation
Comes with Top Shelf Coat Hook and Bar
Cam Lock Supplied with Keys - Other Locks Available
Base Plinth for Added Stability
Air Vents At the Top and Bottom for Air Circulation
Applications
Securely in Offices, Factories and Schools
Technical specifications
Attributes
| Type | standard locker |
|---|---|
| Number of doors | 1 |
| Height | 1800 mm |
Show UNSPSC/ECL@SS
£ 119.95 excl. VAT
/ Each
£ 143.94 incl. VAT
- Usually arrives within 14 working days