Wardrobe
Filter Options
CATEGORIES
wardrobe (170)
Brand
bott
(103)
link 51
(38)
spartex
(29)
142 Product(s) with 170 variant(s):
MORESECURE 1 DOOR BLUE LOCKER M12511GUCF00
- link 51:M12511GUCF00
- rubix:1253691
- Usually arrives within 14 working days
- Type:locker
- Number of doors:1
- Height:1800 mm
£ 151.41 excl. VAT
/ Each
LINK 51 BLUE DOOR CLEAN DIRTY LOCKER
- link 51:M1551DGUCF00
- rubix:1253714
- Usually arrives within 14 working days
- Type:clean and dirty locker
- Number of doors:1
- Height:1800 mm
£ 206.09 excl. VAT
/ Each
LINK 51 RED DOOR CLEAN DIRTY LOCKER
- link 51:M1551DGURD00
- rubix:1099063
- Usually arrives within 14 working days
- Type:clean and dirty locker
- Number of doors:1
- Height:1800 mm
£ 206.10 excl. VAT
/ Each
LINK 51 DOOR NURSES LOCKER BLUE
- link 51:MM1551NGUCF00
- rubix:1253717
- Usually arrives within 14 working days
- Type:nurses locker
- Number of doors:1
- Height:1800 mm
£ 217.07 excl. VAT
/ Each
LINK 51 4 DOOR BLUE LOCKER 300 X 300MM M12214GUCF00
- link 51:M12214GUCF00
- rubix:2022471
- Usually arrives within 14 working days
- Type:standard locker
- Number of doors:4
- Height:1800 mm
£ 189.09 excl. VAT
/ Each
MORESECURE 1 DOOR BLUE LOCKER NEST OF 2 M12521GUCF00
- link 51:M12521 GUCF00
- rubix:1253692
- Usually arrives within 14 working days
- Type:standard nest locker
- Number of doors:1
- Height:1800 mm
£ 275.34 excl. VAT
/ Each
MORESECURE GREY DOOR NURSES LOCKER MM1551NGUGU00
- link 51:MM1551NGUGU00
- rubix:1253716
- Usually arrives within 14 working days
- Type:locker
- Number of doors:1
- Height:1800 mm
£ 202.28 excl. VAT
/ Each
BOTT VERSO 1050X550X1000 MIDPARTITION PPE & JANITORIAL CBOARD,4 SHELF
- bott:16926555.11
- rubix:2599251
- Delivery usually within ( 16 ) days
- Type:kitted cupboard
- Number of doors:2
- Height:1000 mm
£ 505.08 excl. VAT
/ Each
BOTT 16926556.24 VERSO KITTED CUBD 1050 X 550 X 1000 AND 4 DRAWERS
- bott:16926556.24
- rubix:214A7340
- Delivery usually within ( 16 ) days
- Type:kitted cupboard
- Number of doors:2
- Height:1000 mm
£ 742.44 excl. VAT
/ Each
LINK 51 DOOR NURSES LOCKER RED
- link 51:M1551NGURD00
- rubix:1099064
- Usually arrives within 14 working days
- Type:uniform locker
- Number of doors:1
- Height:1800 mm
£ 234.22 excl. VAT
/ Each
BOTT VERSO 525 X 550 2000MM PPE & JANITORIAL CUPBOARD / 1 SHELF
- bott:16926724.11
- rubix:2599248
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:1
- Height:2000 mm
£ 489.02 excl. VAT
/ Each
BOTT 16926724.24 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
- bott:16926724.24
- rubix:214A7467
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:1
- Height:2000 mm
£ 489.02 excl. VAT
/ Each
BOTT 16926724.19 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
- bott:16926724.19
- rubix:214A7466
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:1
- Height:2000 mm
£ 489.02 excl. VAT
/ Each
BOTT 16926724.16 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
- bott:16926724.16
- rubix:214A7465
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:1
- Height:2000 mm
£ 489.02 excl. VAT
/ Each
BOTT 16926555.191050X550X1000MID-PARTITION PPE&JANIT CUBD&4 SHELF
- bott:16926555.19
- rubix:214A7336
- Delivery usually within ( 16 ) days
- Type:kitted cupboard
- Number of doors:2
- Height:1000 mm
£ 505.08 excl. VAT
/ Each
BOTT 16926555.241050X550X1000MID-PARTITION PPE&JANIT CUBD&4 SHELF
- bott:16926555.24
- rubix:214A7337
- Delivery usually within ( 16 ) days
- Type:kitted cupboard
- Number of doors:2
- Height:1000 mm
£ 505.08 excl. VAT
/ Each
BOTT 16926763.19 1050X550X1000 PPE &JANITORIAL CUBD 4SHELF
- bott:16926763.19
- rubix:214A7520
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:2
- Height:1000 mm
£ 505.08 excl. VAT
/ Each
BOTT 16926763.24 1050X550X1000 PPE &JANITORIAL CUBD 4SHELF
- bott:16926763.24
- rubix:214A7521
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:2
- Height:1000 mm
£ 505.08 excl. VAT
/ Each
BOTT 16926555.161050X550X1000MID-PARTITION PPE&JANIT CUBD&4 SHELF
- bott:16926555.16
- rubix:214A7335
- Delivery usually within ( 16 ) days
- Type:kitted cupboard
- Number of doors:2
- Height:1000 mm
£ 505.08 excl. VAT
/ Each
BOTT 16926763.16 1050X550X1000 PPE &JANITORIAL CUBD 4SHELF
- bott:16926763.16
- rubix:214A7519
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:2
- Height:1000 mm
£ 505.08 excl. VAT
/ Each
BOTT VERSO 1050X550X1000 MIDPARTITION PPE & JANITORIAL CBOARD,4SHELF
- bott:16926763.11
- rubix:2599255
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:2
- Height:1000 mm
£ 505.08 excl. VAT
/ Each
BOTT VERSO 525 X 550 2000MM PPE & JANITORIAL CUPBOARD,2 SHELVES
- bott:16926725.11
- rubix:2599249
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:1
- Height:2000 mm
£ 512.40 excl. VAT
/ Each
BOTT 16926725.19 525X550X2000 PPE & JANITORIAL CUBD + 2 SHELVES
- bott:16926725.19
- rubix:214A7469
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:1
- Height:2000 mm
£ 512.40 excl. VAT
/ Each
BOTT 16926725.16 525X550X2000 PPE & JANITORIAL CUBD + 2 SHELVES
- bott:16926725.16
- rubix:214A7468
- Delivery usually within ( 16 ) days
- Type:ventilated door kitted cupboard
- Number of doors:1
- Height:2000 mm
£ 512.40 excl. VAT
/ Each
24 items of 142










