Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163485 STANDARDS-BASED CYLINDER DNC-100-160-PPV
FESTO 163485 STANDARDS-BASED CYLINDER DNC-100-160-PPV
Standards-based cylinder DNC
References
festo:
DNC-100-160-PPV
rubix:
112A7489
manufacturer :
163485
ean:
4052568134853
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163485 STANDARDS-BASED CYLINDER DNC-100-160-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
5822
g
Type
DNC standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
598.38
excl. VAT
/
Each
£
718.06
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 196004 ROUND CYLINDER DSNU-50-100-P-A
SMC CD85F25-300-B AIR CYLINDER
SMC C85N20-250 AIR CYLINDER
SMC CP96SDB125-125W CYLINDER DOUBLE ROD
FESTO 163473 STANDARDS-BASED CYLINDER DNC-100-250-PPV-A
SMC C85N12-100 AIR CYLINDER
FESTO 19221 STANDARDS-BASED CYLINDER DSNU-25-50-P-A
SMC C85N12-40 AIR CYLINDER
FESTO 1781071 ISO CYLINDER
FESTO 3656863 STANDARDS-BASED CYLINDER DSBC-80-125-D3-PPSA-N3
AVENTICS 0822125007 PNEUMATIC CYLINDER
PARKER P1F-S063MS-0050-0000 CYLINDER
NORGREN RT/57210/M/40 CYLINDER
FESTO 163312 STANDARDS-BASED CYLINDER DNC-32-200-PPV-A
SMC C85F25-100 AIR CYLINDER