Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163473 STANDARDS-BASED CYLINDER DNC-100-250-PPV-A
FESTO 163473 STANDARDS-BASED CYLINDER DNC-100-250-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-100-250-PPV-A
rubix:
108A7944
manufacturer :
163473
ean:
4052568134754
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163473 STANDARDS-BASED CYLINDER DNC-100-250-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
6710
g
Type
DNC standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
665.26
excl. VAT
/
Each
£
798.31
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC C96SDB32-560 ISO 15552 CYLINDER
NORGREN RT/57220/M/50 DA P CYLINDER
SMC CD85N25-200-A AIR CYLINDER
SMC CP96SDB100-175C ISO 15552 CYLINDER
FESTO 2390140 STANDARDS-BASED CYLINDER DSBG-200-40-PPVA-N3
SMC C85KN16-15S NON-ROTATING ISO 6432 CYLINDER
SMC CD55B40-30M-X1439 ISO 21287 CYLINDER
FESTO 188056 SHORT-STROKE CYLINDER AEVC-6-5-P-A
SMC C85N25-150S SPRING RETURN CYLINDER
AVENTICS MINI ISO CYLINDER 0822334503
SMC CP96SDB80-650 ISO 15552 CYLINDER
FESTO 1780913 ISO CYLINDER
FESTO 1366950 STANDARDS-BASED CYLINDER DSBC-50-50-PPVA-N3
SMC GDM2A-Z5 DIN CONNECTOR FORM A 24VDC WITH INDICATOR LIGHT
NORGREN M/7020/25 7020 S/A MIDGET CYLINDER