Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163466 STANDARDS-BASED CYLINDER DNC-100-40-PPV-A
FESTO 163466 STANDARDS-BASED CYLINDER DNC-100-40-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-100-40-PPV-A
rubix:
106A9389
manufacturer :
163466
ean:
4052568134686
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163466 STANDARDS-BASED CYLINDER DNC-100-40-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
4525
g
Type
dnc standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
594.17
excl. VAT
/
Each
£
713.00
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96NDB63-400C CYLINDER WITH LOCK
MECALINE 895893 CYLINDER ISO15552 D63 C400 D M
SMC CD85N16-175-B AIR CYLINDER
FESTO 196024 ROUND CYLINDER DSNU-32-100-PPV-A
SMC C85E16-40 AIR CYLINDER
FESTO 1646817 ISO CYLINDER
SMC C85N20-140 RUBBER CUSHION CYLINDER
FESTO 3656854 ISO CYLINDER
SMC CD85N12-100-B AIR CYLINDER
FESTO 163392 STANDARDS-BASED CYLINDER DNC-50-320-PPV
FESTO 196376 ROUND CYLINDER ESNU-32-10-P-A
FESTO 1376478 STANDARDS-BASED CYLINDER DSBC-32-500-PPSA-N3
SMC C85Y12-10S ISO 6432 CYLINDER
SMC CP96KB100-25C CYLINDER NON-ROTATING
SMC CD85F16-125-B AIR CYLINDER