Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163503 STANDARDS-BASED CYLINDER DNC-125-160-PPV-A
FESTO 163503 STANDARDS-BASED CYLINDER DNC-125-160-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-125-160-PPV-A
rubix:
109A5106
manufacturer :
163503
ean:
4052568134976
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163503 STANDARDS-BASED CYLINDER DNC-125-160-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
9685
g
Type
DNC standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
970.30
excl. VAT
/
Each
£
1,164.36
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
NORGREN RM/55451/M/100 DA CYLINDER
FESTO 1376301 ISO CYLINDER
SMC BA-32 MOUNTING BRACKET
FESTO 8165594 STANDARDS-BASED CYLINDER
SMC CP96SDB40-150C ISO 15552 CYLINDER
SMC C95NDB63-550 LOCKING ISO-VDMA CYLINDER
FESTO 19180 STANDARDS-BASED CYLINDER DSNU-8-50-P-A
SMC CD85N25-125C-B ISO 6432 CYLINDER
SMC C85N12-40C AIR CYLINDER
AVENTICS CYLINDER 0822120005
SMC CP96SDB63-650C ISO 15552 CYLINDER
SMC C96SDB50-500C ISO 15552 CYLINDER
FESTO 188098 SHORT-STROKE CYLINDER AEVC-16-25-I-P-A
NORGREN RT/57240/M/50 DA P CYLINDER
FESTO 163451 STANDARDS-BASED CYLINDER DNC-80-100-PPV