Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163522 STANDARDS-BASED CYLINDER DNC-125-500-PPV
FESTO 163522 STANDARDS-BASED CYLINDER DNC-125-500-PPV
Standards-based cylinder DNC
References
festo:
DNC-125-500-PPV
rubix:
113A1745
manufacturer :
163522
ean:
4052568135140
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163522 STANDARDS-BASED CYLINDER DNC-125-500-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
15200
g
Type
DNC standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,075.54
excl. VAT
/
Each
£
1,290.65
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 188282 SHORT-STROKE CYLINDER AEVC-63-10-A-P
SMC CP96KDB80-160C CYLINDER NON-ROTATING
FESTO 565804 HINGE CYLINDER
SMC C96SDB125-600 ISO 15552 CYLINDER
FESTO 1646710 STANDARDS-BASED CYLINDER DSBG-50-40-PPVA-N3
SMC CP96SDB80-320CW CYLINDER DOUBLE ROD
FESTO 163391 STANDARDS-BASED CYLINDER DNC-50-250-PPV
NORGREN RT/57220/MF/50 CYLINDER
FESTO 1804958 STANDARDS-BASED CYLINDER DSBC-125-50-PPVA-N3
SMC CP96SDB80-300C ISO 15552 CYLINDER
NORGREN RT/57220/M/10 DA P CYLINDER
SMC CP96SDB50-90C ISO 15552 CYLINDER
PARKER CYLINDER P1A-S025MS-0125
FESTO 5249368 ROUND CYLINDER
NORGREN RM/8021/M/125 20MM BORE CUSHIONED CYLINDER