FESTO 163310 STANDARDS-BASED CYLINDER DNC-32-125-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-32-125-PPV-A
Rubix:113A1945
Manufacturer :163310
EAN:4052568133603

Documents
Product details : FESTO 163310 STANDARDS-BASED CYLINDER DNC-32-125-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 275x45x45 mm |
|---|---|
| Logistic Weight | 879,15 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 195.58 excl. VAT
/ Each
£ 234.70 incl. VAT
- Delivery usually within ( 8 ) days