SMC CP96KB100-80C CYLINDER NON-ROTATING


CP96K(D), ISO 15552 Cylinder, Non-rotating Rod Type, Double Acting, Single/Double Rod with Air cushion on both ends and Bumper cushion

References
smc:CP96KB100-80C
rubix:393A3540
manufacturer :CP96KB100-80C
brand logo
brand logo
Technical specifications
Typeair cylinder
Cylinder diameter100 mm
See all Specifications

Product details : SMC CP96KB100-80C CYLINDER NON-ROTATING


ISO 15552 Profile Body Cylinder. Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125. Strokes up to 2000 mm. Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

Double acting, Non-rotating, single or double rod with Air cushion on both ends and Bumper cushion Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke up to 500mm, maximum stroke 800mm Auto switch capable

Technical specifications


Attributes
Typeair cylinder
Cylinder diameter100 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 325.47 excl. VAT
/ Each
£ 390.56 incl. VAT
  • Usually arrives within 14 working days