FESTO 163311 STANDARDS-BASED CYLINDER DNC-32-160-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-32-160-PPV-A
Rubix:109A7015
Manufacturer :163311
EAN:4052568133610

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 163311 STANDARDS-BASED CYLINDER DNC-32-160-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 986,5 g |
|---|---|
| Type | dnc standard cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 198.83 excl. VAT
/ Each
£ 238.60 incl. VAT
- Delivery usually within ( 8 ) days