Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163490 STANDARDS-BASED CYLINDER DNC-100-500-PPV
FESTO 163490 STANDARDS-BASED CYLINDER DNC-100-500-PPV
Standards-based cylinder DNC
References
festo:
DNC-100-500-PPV
rubix:
113A1728
manufacturer :
163490
ean:
4052568134907
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163490 STANDARDS-BASED CYLINDER DNC-100-500-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
9658
g
Type
DNC standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
713.41
excl. VAT
/
Each
£
856.09
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96KDB100-25C CYLINDER NON-ROTATING
SMC C85N20-90-XB6 AIR CYLINDER
SMC CP96SDB32-500CW CYLINDER DOUBLE ROD
FESTO 163359 STANDARDS-BASED CYLINDER DNC-40-250-PPV
SMC C75-40PS SEAL KIT
MECALINE 895885 CYLINDER ISO15552 D63 C80 D M
FESTO 33974 STANDARDS-BASED CYLINDER DSNU-20-25-PPV-A
SMC CD85N12-25S-A ISO 6432 CYLINDER
AVENTICS PRADA080050022111BAS 0822124011
FESTO 1646755 ISO CYLINDER
SMC CP96SDB32-1700C ISO 15552 CYLINDER
SMC CP96KDB50-50C CYLINDER NON-ROTATING
NORGREN RT/57132/M/80 CYLINDER
SMC CP96KDB32-100CW CYLINDER NON-ROTATING DOUBLE ROD
SMC C85N10-50T SPRING EXTEND CYLINDER