Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163329 STANDARDS-BASED CYLINDER DNC-32-400-PPV
FESTO 163329 STANDARDS-BASED CYLINDER DNC-32-400-PPV
Standards-based cylinder DNC
References
festo:
DNC-32-400-PPV
rubix:
106A4571
manufacturer :
163329
ean:
4052568133764
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163329 STANDARDS-BASED CYLINDER DNC-32-400-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1706,2
g
Type
dnc standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
244.88
excl. VAT
/
Each
£
293.86
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CD85N12-25C-B AIR CYLINDER
NORGREN RM/8025/M/200 25MM MAGNETIC PISTON CYLINDER
PARKER CYLINDER P1A-S012DS-0025
FESTO 565807 HINGE CYLINDER
FESTO 2102630 STANDARDS-BASED CYLINDER DSBC-50-60-PPSA-N3
FESTO 188326 SHORT-STROKE CYLINDER AEVC-100-10-I-P
NORGREN RT/57232/M/25 DA P CYLINDER
SMC CD85N16-25C-B AIR CYLINDER
FESTO 1792955 STANDARDS-BASED CYLINDER DSBF-C-125-50-PPSA-N3-R
FESTO 1384804 STANDARDS-BASED CYLINDER DSBC-100-25-PPVA-N3
FESTO 188068 SHORT-STROKE CYLINDER AEVC-10-5-P-A
SMC CP96SDB100-250C ISO 15552 CYLINDER
NORGREN M/50263/10 CYLINDER
SMC C85N25-250C CYLINDER
SMC CP96SDB63-250C ISO 15552 CYLINDER