Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188068 SHORT-STROKE CYLINDER AEVC-10-5-P-A
FESTO 188068 SHORT-STROKE CYLINDER AEVC-10-5-P-A
AEVC short stroke cylinder
References
festo:
AEVC-10-5-P-A
rubix:
112A7631
manufacturer :
188068
ean:
4052568076566
Technical specifications
Type
aevc short stroke cylinder
Cylinder diameter
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188068 SHORT-STROKE CYLINDER AEVC-10-5-P-A
Short stroke cylinder AEVC-10-5-P-A For Proximity sensing. Stroke=5 mm, Piston diameter=10 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
28,5
g
Type
aevc short stroke cylinder
Cylinder diameter
10
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.75
excl. VAT
/
Each
£
41.70
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC C95-S10 TRUNNION PIVOT BRACKET
FESTO 1780292 ISO CYLINDER
FESTO 5216093 ROUND CYLINDER DSNU-S-16-40-P-A-MQ
FESTO 1646566 ISO CYLINDER
SMC CD85N25-15-A RUBBER CUSHION CYLINDER
FESTO 1384893 ISO CYLINDER
FESTO 549732 HINGE CYLINDER
FESTO 2536754 STANDARDS-BASED CYLINDER DSBG-160-200-P-N3
FESTO 5205900 ROUND CYLINDER DSNU-S-8-25-P-A-MQ
SMC CD85F10-10-B AIR CYLINDER
FESTO 565797 HINGE CYLINDER
FESTO 8165660 STANDARDS-BASED CYLINDER
FESTO 1908279 ISO CYLINDER
FESTO 1922622 STANDARDS-BASED CYLINDER DNC-32-300-PPV-A
PARKER MINICYL P1A-S016DS-0030