Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1922620 STANDARDS-BASED CYLINDER DNC-32-70-PPV-A
FESTO 1922620 STANDARDS-BASED CYLINDER DNC-32-70-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-32-70-PPV-A
rubix:
108A8242
manufacturer :
1922620
ean:
4052568249908
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1922620 STANDARDS-BASED CYLINDER DNC-32-70-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
749,5
g
Type
dnc standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
212.72
excl. VAT
/
Each
£
255.26
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96SDB50-630 ISO 15552 CYLINDER
FESTO 1778834 ISO CYLINDER
FESTO 557915 HINGE CYLINDER
FESTO 1646747 STANDARDS-BASED CYLINDER DSBG-63-200-PPVA-N3
SMC CD85N10-15-B AIR CYLINDER
AVENTICS CYLINDER 0822033202
FESTO 1908252 STANDARDS-BASED CYLINDER DSNU-10-20-P-A
SMC CP96SDB40-250C ISO 15552 CYLINDER
SMC CD85N25-60C-B AIR CYLINDER
FESTO 3660620 ISO CYLINDER
SMC CD85N16-60C-B AIR CYLINDER
FESTO 196010 ROUND CYLINDER DSNU-63-25-P-A
SMC CP96SDB63-100C-XC4 ISO 15552 CYLINDER
FESTO 2126639 ISO CYLINDER
SMC C85N25-25-XC6B AIR CYLINDER