Standards-based cylinder DSBG
Type | DSBG standard cylinder |
---|---|
Cylinder diameter | 63 mm |
Logistics dimensions (L x W x H) | 400x75x75 mm |
---|---|
Logistic Weight | 2870 g |
Type | DSBG standard cylinder |
Cylinder diameter | 63 mm |
Cylinder stroke | 200 mm |
In stock: Next day delivery