FESTO 1922628 STANDARDS-BASED CYLINDER DNC-40-300-PPV-A


Standards-based cylinder DNC

References
festo:DNC-40-300-PPV-A
rubix:109A6246
manufacturer :1922628
ean:4052568017149
DNC-40-300-PPV-A Standard cylinder
brand logo
Technical specifications
Typednc standard cylinder
Cylinder diameter40Ā mm
See all Specifications

Product details : FESTO 1922628 STANDARDS-BASED CYLINDER DNC-40-300-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistics dimensions (L x W x H)470x55x55Ā mm
Logistic Weight2144,75Ā g
Typednc standard cylinder
Cylinder diameter40Ā mm
Cylinder stroke300Ā mm
Show UNSPSC/ECL@SS
Ā£ 272.85 excl. VAT
/ Each
Ā£ 327.42 incl. VAT
  • Delivery usually within ( 8 ) days