Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2536754 STANDARDS-BASED CYLINDER DSBG-160-200-P-N3
FESTO 2536754 STANDARDS-BASED CYLINDER DSBG-160-200-P-N3
Standards-based cylinder DSBG
References
festo:
DSBG-160-200-P-N3
rubix:
240A2452
manufacturer :
2536754
ean:
4052568254483
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2536754 STANDARDS-BASED CYLINDER DSBG-160-200-P-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
15537
g
Type
DSBG standard cylinder
Cylinder diameter
160
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
776.61
excl. VAT
/
Each
£
931.93
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1781061 ISO CYLINDER
FESTO 2102631 ISO CYLINDER
FESTO 8165650 STANDARDS-BASED CYLINDER
FESTO 163511 STANDARDS-BASED CYLINDER DNC-125-25-PPV
PARKER P1F-S063MS-0050-0000 CYLINDER
AVENTICS CYLINDER 0822125003
SMC C85N12-80C AIR CYLINDER
FESTO 3656865 ISO CYLINDER
FESTO 3656646 ISO CYLINDER
SMC CP96SDB40-280C ISO 15552 CYLINDER
PARKER C05-50-16-25 CYLINDER
SMC CP96SDB80-40C ISO 15552 CYLINDER
FESTO 163355 STANDARDS-BASED CYLINDER DNC-40-100-PPV
FESTO 5216098 ROUND CYLINDER DSNU-S-16-100-P-A-MQ
SMC CP96NDB50-400CW CYLINDER WITH LOCK DOUBLE ROD