FESTO 163376 STANDARDS-BASED CYLINDER DNC-50-200-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-50-200-PPV-A
Rubix:112A7541
Manufacturer :163376
EAN:4052568134068

Documents
Product details : FESTO 163376 STANDARDS-BASED CYLINDER DNC-50-200-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 2575,5 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 269.22 excl. VAT
/ Each
£ 323.06 incl. VAT
- In stock: Next day delivery