Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1922636 ISO CYLINDER
FESTO 1922636 ISO CYLINDER
Standards-based cylinder DNC
References
festo:
DNC-63-30-PPV-A
rubix:
390A7865
manufacturer :
1922636
ean:
4052568250010
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1922636 ISO CYLINDER
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2049,75
g
Type
DNC standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.40
excl. VAT
/
Each
£
382.08
incl. VAT
Usually arrives within 14 working days
Select variants (213)
Add to cart
Check our products from related categories
MATARA MCQI2-11-125-160M ISO15552-VDMA 24562 125 BORE 160MM STROKE MAG
SMC CP96KDB80-80C CYLINDER NON-ROTATING
FESTO 188192 SHORT-STROKE CYLINDER AEVC-32-5-I-P-A
FESTO 1645466 ISO CYLINDER
MECALINE 895850 CYLINDER ISO15552 D32 C100 D M
FESTO 1383635 STANDARDS-BASED CYLINDER DSBC-63-80-PPSA-N3
SMC CD85N20-50T-B SPRING EXTEND MAGNETIC CYL.
MECALINE 895857 CYLINDER ISO15552 D32 C400 D M
SMC C85N16-60 AIR CYLINDER
SMC CP96NDB80-100CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N16-150T-B SPRING EXTEND CYLINDER
FESTO 1908250 ISO CYLINDER
FESTO 2536750 ISO CYLINDER
AVENTICS 0496401506
FESTO 188134 SHORT-STROKE CYLINDER AEVC-20-5-A-P-A