References
Festo:DNC-50-20-PPV-A
Rubix:248A8039
Manufacturer :1922629
EAN:4052568249953

Documents
Product details : FESTO 1922629 ISO CYLINDER
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x60x60 mm |
|---|---|
| Logistic Weight | 1424,25 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 241.10 excl. VAT
/ Each
£ 289.32 incl. VAT
- Delivery usually within ( 8 ) days