Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163393 STANDARDS-BASED CYLINDER DNC-50-400-PPV
FESTO 163393 STANDARDS-BASED CYLINDER DNC-50-400-PPV
Standards-based cylinder DNC
References
festo:
DNC-50-400-PPV
rubix:
112A7477
manufacturer :
163393
ean:
4052568134204
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163393 STANDARDS-BASED CYLINDER DNC-50-400-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3795
g
Type
DNC standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.57
excl. VAT
/
Each
£
402.68
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
AVENTICS CYLINDER 0822125006
SMC CP96SDB40-400CW CYLINDER DOUBLE ROD
FESTO 1646709 ISO CYLINDER
FESTO 1778429 STANDARDS-BASED CYLINDER DSBF-C-80-25-PPVA-N3-R
FESTO 188139 SHORT-STROKE CYLINDER AEVC-20-25-A-P
FESTO 2159629 ISO CYLINDER
FESTO 1376656 STANDARDS-BASED CYLINDER DSBC-40-25-PPVA-N3
SMC MY1H20-400 MECHANICALLY COUPLED RODLESS CYLINDER
FESTO 1804665 ISO CYLINDER
CAMOZZI CYLINDER 10-4875-3002
SMC CD85N25-150S-B ISO 6432 CYLINDER
SMC CD85N16-15C-B AIR CYLINDER
SMC CP96SDB40-900C ISO 15552 CYLINDER
MECALINE 895912 CYLINDER ISO15552 D100 C150 D M
SMC CP96KDB40-250CW CYLINDER NON-ROTATING DOUBLE ROD