Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163370 STANDARDS-BASED CYLINDER DNC-50-40-PPV-A
FESTO 163370 STANDARDS-BASED CYLINDER DNC-50-40-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-50-40-PPV-A
rubix:
133A5299
manufacturer :
163370
ean:
4052568134006
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163370 STANDARDS-BASED CYLINDER DNC-50-40-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1506,4
g
Type
dnc standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.59
excl. VAT
/
Each
£
343.91
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC C85F8-25S ISO 6432 CYLINDER
SMC CD85F20-25T-B ISO 6432 CYLINDER
SMC C85N10-15 AIR CYLINDER
FESTO 549734 HINGE CYLINDER
SMC C85N16-200 AIR CYLINDER
SMC C76-40PS SERVICE-KIT
SMC CP96NDB63-160C CYLINDER WITH LOCK
SMC CP96NDB100-80C CYLINDER WITH LOCK
SMC CP96SDB80-800CW CYLINDER DOUBLE ROD
FESTO 5249372 ROUND CYLINDER
SMC C85N8-100 AIR CYLINDER
SMC CP96SDB32-620C ISO 15552 CYLINDER
SMC CD85N20-75S-B ISO 6432 CYLINDER
FESTO 2123224 STANDARDS-BASED CYLINDER DSBC-40-60-PPVA-N3
FESTO 2390145 STANDARDS-BASED CYLINDER DSBG-200-160-PPVA-N3