References
SMC:C85N10-15
Rubix:106A8364
Manufacturer :C85N10-15
EAN:3618035495721

Technical specifications
| Type | mounting: integrated hinge |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
Product details : SMC C85N10-15 AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•Double acting, single rod, crimped cylinder
•Conforms to ISO 6432 and CETOP RP52P
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 300mm
•Auto switch capable
Magnet: None
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø10 mm
Stroke: 15
Cushion: Rubber Cushion
Rod Boot: None
Auto Switch Mounting Type: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Stainless Steel: None
Long Stroke: None
•Conforms to ISO 6432 and CETOP RP52P
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 300mm
•Auto switch capable
Magnet: None
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø10 mm
Stroke: 15
Cushion: Rubber Cushion
Rod Boot: None
Auto Switch Mounting Type: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Stainless Steel: None
Long Stroke: None
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Type | mounting: integrated hinge |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 31.79 excl. VAT
/ Each
£ 38.15 incl. VAT
- Delivery usually within ( 4 ) days