References
SMC:CP96SDB32-620C
Rubix:243A0173
Manufacturer :01368311
Documents
Product details : SMC CP96SDB32-620C ISO 15552 CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 620 mm |
Show UNSPSC/ECL@SS
£ 105.01 excl. VAT
/ Each
£ 126.01 incl. VAT
- Delivery usually within ( 7 ) days
