Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163419 STANDARDS-BASED CYLINDER DNC-63-100-PPV
FESTO 163419 STANDARDS-BASED CYLINDER DNC-63-100-PPV
Standards-based cylinder DNC
References
festo:
DNC-63-100-PPV
rubix:
113A1944
manufacturer :
163419
ean:
4052568134372
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163419 STANDARDS-BASED CYLINDER DNC-63-100-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2425
g
Type
DNC standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.52
excl. VAT
/
Each
£
394.22
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 163401 STANDARDS-BASED CYLINDER DNC-63-25-PPV-A
SMC CP96KDB50-100CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB80-400C ISO 15552 CYLINDER
FESTO 1922632 STANDARDS-BASED CYLINDER DNC-50-70-PPV-A
MECALINE 895918 CYLINDER ISO15552 D100 C500 D M
MECALINE 879582 ISO CYLINDER 63MM DIA/BORE STROKE 250MM
SMC CP96SDB80-220C ISO 15552 CYLINDER
SMC CP96SDB80-1200C ISO 15552 CYLINDER
NORGREN RM/92020/M/25 DA P CYLINDER
FESTO 559304 ROUND CYLINDER DSNU-32-320-PPS-A
SMC CP96SDB100-100CW ISO 15552 CYLINDER
FESTO 1646732 ISO CYLINDER
FESTO 3657816 ISO CYLINDER
NORGREN RM/92032/M/50 DA COMPACT M CYLINDER
FESTO 559321 ROUND CYLINDER DSNU-50-160-PPS-A