Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1922632 STANDARDS-BASED CYLINDER DNC-50-70-PPV-A
FESTO 1922632 STANDARDS-BASED CYLINDER DNC-50-70-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-50-70-PPV-A
rubix:
112A2410
manufacturer :
1922632
ean:
4052568249984
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1922632 STANDARDS-BASED CYLINDER DNC-50-70-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1729
g
Type
dnc standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
277.93
excl. VAT
/
Each
£
333.52
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC C85F25-50S ISO 6432 CYLINDER
FESTO 196010 ROUND CYLINDER DSNU-63-25-P-A
FESTO 1383339 STANDARDS-BASED CYLINDER DSBC-80-160-PPVA-N3
SMC C85N25-40 AIR CYLINDER
FESTO 163458 STANDARDS-BASED CYLINDER DNC-80-500-PPV
SMC CP96SDB80-500CW CYLINDER DOUBLE ROD
FESTO 1376663 STANDARDS-BASED CYLINDER DSBC-40-200-PPVA-N3
SMC CP96SDB50-320C ISO 15552 CYLINDER
SMC CP96SDB40-75C ISO 15552 CYLINDER
FESTO 2536748 ISO CYLINDER
SMC CD85Y20-125-B AIR CYLINDER
FESTO 8165678 STANDARDS-BASED CYLINDER
FESTO 1646561 ISO CYLINDER
SMC C85N20-80 AIR CYLINDER
PARKER MINICYL P1A-S020DS-0320