Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163323 STANDARDS-BASED CYLINDER DNC-32-100-PPV
FESTO 163323 STANDARDS-BASED CYLINDER DNC-32-100-PPV
Standards-based cylinder DNC
References
festo:
DNC-32-100-PPV
rubix:
106A4557
manufacturer :
163323
ean:
4052568133702
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163323 STANDARDS-BASED CYLINDER DNC-32-100-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
809
g
Type
DNC standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
212.35
excl. VAT
/
Each
£
254.82
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC C95NDB63-220 LOCKING ISO-VDMA CYLINDER
SMC CP96SDB100-280C ISO 15552 CYLINDER
SMC C95NDB50-175 LOCKING ISO-VDMA CYLINDER
PARKER P1F-S032MS-0025-0000 CYLINDER
SMC CP96SDB50-60C ISO 15552 CYLINDER
PARKER CYLINDER P1A-S025MS-0160
FESTO 3660627 ISO CYLINDER
FESTO 3659496 ISO CYLINDER
FESTO 5217242 ROUND CYLINDER DSNU-S-16-60-PPS-A-MQ
CAMOZZI 10-5175-1602 CYLINDER 61M2P063A0160
SMC CD85N16-200-A AIR CYLINDER
NORGREN PRA/802040/M/50 DOUBLE ACT MAGNET CYLINDER
NORGREN RM/8026/M/160 25MM BORE CUSHIONED CYLINDER
FESTO 163498 STANDARDS-BASED CYLINDER DNC-125-40-PPV-A
FESTO 1646790 ISO CYLINDER