FESTO 163372 STANDARDS-BASED CYLINDER DNC-50-80-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-50-80-PPV-A
Rubix:109A7904
Manufacturer :163372
EAN:4052568134020

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 163372 STANDARDS-BASED CYLINDER DNC-50-80-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1774,43 g |
|---|---|
| Type | dnc standard cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 307.07 excl. VAT
/ Each
£ 368.48 incl. VAT
- Delivery usually within ( 8 ) days