Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163439 STANDARDS-BASED CYLINDER DNC-80-160-PPV-A
FESTO 163439 STANDARDS-BASED CYLINDER DNC-80-160-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-80-160-PPV-A
rubix:
108A7930
manufacturer :
163439
ean:
4052568134518
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163439 STANDARDS-BASED CYLINDER DNC-80-160-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
4527
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
480.50
excl. VAT
/
Each
£
576.60
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
NORGREN M/50263/10 CYLINDER
FESTO 3657860 ISO CYLINDER
PARKER MINICYL P1A-S020DS-0010
SMC CD85N20-80C-B-XC6A AIR CYLINDER
FESTO 1804669 STANDARDS-BASED CYLINDER
SMC CP96SDB100-700 AIR CYLINDER
FESTO 19185 STANDARDS-BASED CYLINDER DSNU-10-40-P-A
SMC CHDKGB63-25 HYDRAULIC CYLINDER
FESTO 19237 STANDARDS-BASED CYLINDER DSNU-20-50-PPV-A
NORGREN PM/31021 AIR BELLOWS 2 3/4 X 1
FESTO 1780911 STANDARDS-BASED CYLINDER DSBF-C-63-160-PPSA-N3-R
SMC C85Y20-25S SPRING RETURN CYLINDER
FESTO 3659478 ISO CYLINDER
SMC CD85N25-10C-B ISO 6432 CYLINDER
SMC CP96SDB50-80C ISO 15552 CYLINDER