SMC CHDKGB63-25 HYDRAULIC CYLINDER
CH(D)KG(32-100), Compact Hydraulic Cylinder Series
See technical informationSee documentsReferences
SMC:CHDKGB63-25
Rubix:393A3339
Manufacturer :00024738
Documents
Product details : SMC CHDKGB63-25 HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Strengths
JIS standard compact hydraulic cylinder
Nominal pressure: 16MPa
Bore sizes: 32~100
Mounting: basic type
Auto switch capable
Technical specifications
Attributes
| Type | compact hydraulic cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 346.01 excl. VAT
/ Each
£ 415.21 incl. VAT
- Usually arrives within 14 working days
