FESTO 1804669 STANDARDS-BASED CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-125-250-PPSA-N3
rubix:291A6498
manufacturer :1804669
ean:4052568248697
DSBC-125-250-PPSA-N3 Standard cylinder
brand logo
Technical specifications
Typedsbc standard cylinder
Cylinder diameter125 mm
See all Specifications

Product details : FESTO 1804669 STANDARDS-BASED CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistic Weight10393,5 g
Typedsbc standard cylinder
Cylinder diameter125 mm
Cylinder stroke250 mm
Show UNSPSC/ECL@SS
£ 291.98 excl. VAT
/ Each
£ 350.38 incl. VAT
  • Usually arrives within 14 working days