Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163454 STANDARDS-BASED CYLINDER DNC-80-200-PPV
FESTO 163454 STANDARDS-BASED CYLINDER DNC-80-200-PPV
Standards-based cylinder DNC
References
festo:
DNC-80-200-PPV
rubix:
108A2725
manufacturer :
163454
ean:
4052568134624
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163454 STANDARDS-BASED CYLINDER DNC-80-200-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
4967Ā
g
Type
DNC standard cylinder
Cylinder diameter
80Ā
mm
Cylinder stroke
200Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
464.90
excl. VAT
/
Each
Ā£
557.88
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1646556 ISO CYLINDER
SMC CD85N25-60C-B-XC6A AIR CYLINDER
FESTO 188230 SHORT-STROKE CYLINDER AEVC-40-10-A-P
MATARA MCQI2-11-125-25M ISO15552-VDMA 24562 125 BORE 25MM STROKE MAG P
FESTO 1384810 STANDARDS-BASED CYLINDER DSBC-100-160-PPVA-N3
FESTO 163484 STANDARDS-BASED CYLINDER DNC-100-125-PPV
NORGREN RM/8017/M/50 16MM MAGNET PISTON CYLINDER
FESTO 1646549 STANDARDS-BASED CYLINDER DSBG-40-50-PPVA-N3
SMC CD85F12-50-B AIR CYLINDER
SMC CP96KDB63-50CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N25-500C-A-X2018 CYLINDER
FESTO 163420 STANDARDS-BASED CYLINDER DNC-63-125-PPV
NORGREN RM/920/50 CYLINDER
NORGREN RM/8025/M/40 25MM MAGNETIC PISTON CYLINDER
FESTO 2536748 ISO CYLINDER