Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646549 STANDARDS-BASED CYLINDER DSBG-40-50-PPVA-N3
FESTO 1646549 STANDARDS-BASED CYLINDER DSBG-40-50-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-40-50-PPVA-N3
rubix:
106A5916
manufacturer :
1646549
ean:
4052568243494
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646549 STANDARDS-BASED CYLINDER DSBG-40-50-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
929,44
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.50
excl. VAT
/
Each
£
195.00
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CQUB40-5 COMPACT CYLINDER
SMC CDQMB40-20 GUIDE ROD TYPE COMPACT CYLINDER
SMC MXS12-50B
FESTO 161815 FLANGE MOUNTING FZF-40
SMC CP96SB63-50 ISO 15552 CYLINDER
SMC CDQ2B50-5DZ COMPACT CYLINDER
SMC CDG1BN40-90+10Z-XC11 DOUBLE ACTING SINGLE ROD CYLINDER
AVENTICS 0822395200
SMC CRB1BY50-90D-XF ROTARY ACTUATOR
SMC CG5BA20SV-200 STAINLESS STEEL CYLINDER
SMC C95NDB63-125 VDMA TIE ROD CYLINDER (63)
FESTO 535463 LINEAR/SWIVEL CLAMP CLR-50-50-L-P-A
AVENTICS R422001632
SMC CD76E40-550C-A-X2018 CYLINDER
SMC CDG1LN63-800 AIR CYLINDER