Standards-based cylinder DNC
Type | DNC standard cylinder |
---|---|
Cylinder diameter | 80 mm |
Logistics dimensions (L x W x H) | 439x101x104 mm |
---|---|
Logistic Weight | 4950 g |
Type | DNC standard cylinder |
Cylinder diameter | 80 mm |
Cylinder stroke | 200 mm |
Delivery usually within ( 8 ) days