Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163455 STANDARDS-BASED CYLINDER DNC-80-250-PPV
FESTO 163455 STANDARDS-BASED CYLINDER DNC-80-250-PPV
Standards-based cylinder DNC
References
festo:
DNC-80-250-PPV
rubix:
106A9392
manufacturer :
163455
ean:
4052568134631
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163455 STANDARDS-BASED CYLINDER DNC-80-250-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
5443
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
479.43
excl. VAT
/
Each
£
575.32
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CD85N20-50-B-XC6A AIR CYLINDER
FESTO 2537458 ISO CYLINDER
MECALINE 895873 CYLINDER ISO15552 D50 C80 D M
MATARA MCQI2-11-32-50M ISO15552-VDMA 24562 32 BORE 50MM STROKE MAG PRO
SMC MHW32-PS MAINTENANCE KIT
FESTO 163467 STANDARDS-BASED CYLINDER DNC-100-50-PPV-A
SMC CP96KB80-500C CYLINDER NON-ROTATING
FESTO 1646718 STANDARDS-BASED CYLINDER DSBG-50-320-PPVA-N3
AVENTICS PNEUMATIC CYLINDER 0822122009
MECALINE 895880 CYLINDER ISO15552 D50 C300 D M
FESTO 1376656 STANDARDS-BASED CYLINDER DSBC-40-25-PPVA-N3
SMC C85N20-350C-X2018 C85N20-350C-X2018
FESTO 3657870 ISO CYLINDER
SMC CD85N25-20C-B AIR CYLINDER
SMC CD85E16-80-B AIR CYLINDER