References
Festo:DSBG-200-320-P-N3
Rubix:390A8444
Manufacturer :2537458
EAN:4052568254629
Documents
Product details : FESTO 2537458 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Type | cylinder |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 1,169.58 excl. VAT
/ Each
£ 1,403.50 incl. VAT
- Delivery usually within ( 11 ) days
