FESTO 1646718 STANDARDS-BASED CYLINDER DSBG-50-320-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-50-320-PPVA-N3
Rubix:80111394
Manufacturer :1646718
EAN:4052568243777

Technical specifications
| Type | dsbg standard cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 1646718 STANDARDS-BASED CYLINDER DSBG-50-320-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 2874 g |
|---|---|
| Type | dsbg standard cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 213.67 excl. VAT
/ Each
£ 256.40 incl. VAT
- Delivery usually within ( 6 ) days